Rubber Washer
Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 64000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.020 in. OD x .687 ID
- Use to connect water supply to water heater
- Use with natural and LP (propane) gases or electric water heater
Documents
Specifications
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Washer
- UPC:
- 026613051963