This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

BrassCraft

SCS40B Series 1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BSCS40BXC
  • Item #3869546
  • Manufacturer Part #SCS40BX C
5 out of 5 Customer Rating
Brand image
BrassCraft

SCS40B Series 1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BSCS40BXC
  • Item #3869546
  • Manufacturer Part #SCS40BX C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Sweat x 3/8 in. OD Comp
  • Compatible with copper
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Lockshield feature helps protect against tampering and accidental activation; includes loose key; Loose Key helps protect against tampering and accidental operation
  • Features a stuffing box
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
SCS40B Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connection 2:
OD Compression
End Connections:
Sweat x OD Compression
Handle Material:
Zinc
Handle Type:
Knurled Oval
Height:
1-1/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-23/25 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Commercial, Residential
Temperature Range:
40 to 140 Deg F
UL Listed:
No
UPC:
026613138978
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.43606 lb
Width:
2-3/8 in