This product requires certification to purchase.

Shower Valve with Single-Handle in Polished Chrome

BrassCraft

Shower Valve with Single-Handle in Polished Chrome

  • Fast #
  • Part #BSK0410
  • Item #1871248
  • Manufacturer Part #SK0410
4.8 out of 5 Customer Rating
Brand image
BrassCraft

Shower Valve with Single-Handle in Polished Chrome

  • Fast #
  • Part #BSK0410
  • Item #1871248
  • Manufacturer Part #SK0410
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of acrylic and plastic
  • For Tub/Shower Applications
  • For use with Valley faucets
  • For single lever faucets
  • Includes tub/shower handle, escutcheon, bonnet, sleeve, single lever cartridge, seats and springs
  • Chrome finish trim, clear acrylic handle
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Valley
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
039166096466
WaterSense Labeled:
No
Width:
9-22/25 in