Silicone Rubber Screw-on Disc in Yellow
Silicone Rubber Screw-on Disc in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- For use with American Standard toilet actuating units
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 738042-0070A Toilet Flush Valve Actuating Unit
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Brand:
- American Standard
- Material:
- Silicone Rubber
- Product Type:
- Screw-on Disc
- UL Listed:
- No
- UPC:
- 026613128184
- WaterSense Labeled:
- No
- Width:
- 3-3/4