This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

BrassCraft

Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

  • Fast #
  • Part #BSKD0201D
  • Item #3278660
  • Manufacturer Part #SKD0201 D
5 out of 5 Customer Rating
Brand image
BrassCraft

Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

  • Fast #
  • Part #BSKD0201D
  • Item #3278660
  • Manufacturer Part #SKD0201 D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Made of brass and steel
  • Compatible with original non-pressure balanced, 964, 966 mixet valves
  • For use with mixet faucets
  • PVD satin nickel trim and clear acrylic faucet handles will easily complement any bathroom decor
  • Complete kit for updating everything from the shower head, tub spout, faucet handles, faucet trim, bathtub overflow face plate, and bathtub drain stopper assembly
  • 1 per kit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Escutcheon Height:
5-1/2 in
Escutcheon Width:
5-1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
039166105403