Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)
Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of brass and steel
- Compatible with original non-pressure balanced, 964, 966 mixet valves
- For use with mixet faucets
- Easy to install with a screwdriver and an Allen wrench (Allen wrench included in kit)
- Perfect for contractors, maintenance repair professionals and do-it-yourself owners
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 039166105434
- WaterSense Labeled:
- No