This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

BrassCraft

Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #BSKD0218
  • Item #2112720
  • Manufacturer Part #SKD0218
3.2 out of 5 Customer Rating
Brand image
BrassCraft

Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #BSKD0218
  • Item #2112720
  • Manufacturer Part #SKD0218
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of brass, plastic and steel
  • Compatible with original non-pressure balanced valves
  • For use with Mixed faucets
  • Includes volume control handle, temperature contrail handle, 4-1/2 in escutcheon and handle screw
  • Includes all the pieces you need to update and repair your tub and shower faucet
  • Trim pieces only, Mixed valves are not included
  • Chrome trim and clear acrylic handles will easily complement any bathroom decor
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Slip On
Trim Only:
Yes
UL Listed:
No
UPC:
039166097852
WaterSense Labeled:
No