3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector
Speedi Plumb® 3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector
Product Details
Product Details
- Braided stainless steel faucet connector
- For use in potable water distribution systems in accessible locations only
- Durable, flexible water connector requires no cutting or soldering during installation
- Reinforced PVC inner hose is braided with stainless steel
- Brass hex nuts are plated for corrosion resistance
- Eight-sided pneumatic crimp ensures reliable nut-to-hose connection
- Internal corrosion resistance to harsh water conditions
- Temperature rating: 40° F to 140° F
- Pressure rating: 125 psi maximum
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 20
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 026613008844
- Water Supply Connector Type:
- Sink