3/8 x 7/8 x 20 in. Vinyl Toilet Flexible Water Connector
Speedi Plumb® 3/8 x 7/8 x 20 in. Vinyl Toilet Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. Comp x 7/8 in. Ballcock
- For use with toilet installations
- Made of vinyl
- White
- Use with toilets with 1/2 in. FIP water connection, metal nut
- 3/8 in. compression connection to water shut-off valve
- Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- For use in potable water distribution systems in accessible locations only
Documents
Specifications
- ASME:
- ASME A112.18.6?, 2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb®
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1845 lb
- Width:
- 1-1/2 in