72 in. 3/8 in. Compression Dishwasher Connector
Speedi Plumb® 72 in. 3/8 in. Compression Dishwasher Connector
Product Details
Product Details
- Braided polymer tube
- 3/8 in. FIP x 3/8 in. Comp With 3/8 in. MIP Elbow
- Connect to dishwasher 3/8 in. compression
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 72 in. length connector
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Dishwasher Connector
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- UPC:
- 026613141800
- Width:
- 1-2/5