1/2 x 7/8 x 12 in. FIP Polymer Closet Connector
Speedi Plumb® PLUS 1/2 x 7/8 x 12 in. FIP Polymer Closet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 9750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Braided polymer tube
- 1/2 in. FIP x 7/8 in. Ballcock
- Connects to toilet with 7/8 in. ballcock connection
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 12 in. length connector
Documents
Specifications
- ASME:
- ASME A112.18.6?, 2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb® PLUS
- End Connection 1:
- FIPS
- End Connection 2:
- Ballcock
- End Connections:
- FIPS x Ballcock
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 1/2 in x 7/8 in
- Length:
- 12
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613966892
- WaterSense Labeled:
- No
- Width:
- 1-1/2