1/2 x 7/8 x 16 in. Flare x Ballcock Polymer Closet Connector in Silver
Speedi Plumb® PLUS 1/2 x 7/8 x 16 in. Flare x Ballcock Polymer Closet Connector in Silver
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Braided polymer tube
- 1/2 in. Flare x 7/8 in. Ballcock
- Connects to standard toilet 7/8 in. ballcock
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Backed by Brasscraft Manufacturing Company
- Silver/grey
- 16 in. length connector
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® PLUS
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Flare
- End Connection 2:
- Ballcock
- End Connections:
- Flare x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Outer Hose Material:
- Braided Polymer
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 026613104362
- Water Supply Connector Type:
- Toilet