This product requires certification to purchase.

3/8 in x 7/8 in. x 12 in. Braided PVC Toilet Flexible Water Connector

BrassCraft

Speedi Plumb® PLUS 3/8 in x 7/8 in. x 12 in. Braided PVC Toilet Flexible Water Connector

  • Fast #
  • Part #BBF112DLF
  • Item #524541
  • Manufacturer Part #BF1-12DL F
4 out of 5 Customer Rating
Brand image
BrassCraft

Speedi Plumb® PLUS 3/8 in x 7/8 in. x 12 in. Braided PVC Toilet Flexible Water Connector

  • Fast #
  • Part #BBF112DLF
  • Item #524541
  • Manufacturer Part #BF1-12DL F
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3575
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Braided polymer tube
  • 3/8 in. Flare x 7/8 in. Ballcock
  • Connects to faucets with 3/8 in. flare connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 12 in. length connector
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Ballcock
End Connections
Flare x Ballcock
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
12 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
Speedi Plumb® PLUS
Outer Hose Material
Braided PVC
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Water Supply Connector Type
Toilet
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASME
ASME A112.18.6-2003
CSA Certified
CSA B125
UPC
026613966427