3/8 x 7/8 x 12 in. OD Closet Riser in Satin Nickel
Speedi Plumb® PLUS 3/8 x 7/8 x 12 in. OD Closet Riser in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 8609-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. x 12 in. length copper riser for toilet installations
- For use with most standard toilet installations
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- Designed to match fixture finish
- Formed nosepiece with gasket insert
- Satin nickel finish
Documents
Specifications
- ASME:
- ASME A112.18.1?, 2005
- CSA Certified:
- CSA B125.1?, 2005
- Collection:
- Speedi Plumb® PLUS
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 12 in
- Maximum Temperature:
- 180
- Product Type:
- Connector
- UL Listed:
- No
- UPC:
- 026613124476
- WaterSense Labeled:
- No
- Width:
- 41/50 in