3/8 x 7/8 x 6 in. Toilet Flexible Water Connector
Speedi Plumb® Plus 3/8 x 7/8 x 6 in. Toilet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Braided polymer toilet connector
- Hand tighten wing nut for quick and easy connection
- Bends freely without kinking or crimping
- Temperature rating: 40° F to 140° F
- Pressure rating: 125 psi maximum
Documents
Specifications
- ASME:
- ASME A112.18.6 2003
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® Plus
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- UPC:
- 026613966762
- Water Supply Connector Type:
- Toilet