This product requires certification to purchase.

3/8 x 1/2 x 20 in. Braided PVC Sink Flexible Water Connector

BrassCraft

Speedi Plumb® PLUS 3/8 x 1/2 x 20 in. Braided PVC Sink Flexible Water Connector

  • Fast #
  • Part #BB120AF
  • Item #524511
  • Manufacturer Part #B1-20A F
3.7 out of 5 Customer Rating
Brand image
BrassCraft

Speedi Plumb® PLUS 3/8 x 1/2 x 20 in. Braided PVC Sink Flexible Water Connector

  • Fast #
  • Part #BB120AF
  • Item #524511
  • Manufacturer Part #B1-20A F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 1/2 in. FIP
  • Connects to faucet with 3/8 in. compression connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 20 in. length connector
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb® PLUS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Outer Hose Material:
Braided PVC
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
026613966199
Water Supply Connector Type:
Sink