3/8 x 7/8 in. Flexible Polymer Water Connector
Speedi Plumb® PLUS 3/8 x 7/8 in. Flexible Polymer Water Connector
Product Details
Product Details
- Braided polymer tube
- 3/8 in. Flare x 7/8 in. Ballcock
- Connects to faucets with 3/8 in. flare connection
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 16 in. length connector
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6
- Adjustable:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6
- Collection:
- Speedi Plumb® PLUS
- End Connection 1:
- Flare
- End Connection 2:
- Ballcock
- End Connections:
- Flare x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Length:
- 16 in
- Maximum Temperature:
- 180
- Product Type:
- Flexible Polymer Water Connector
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613104348
- Width:
- 16-3/4 in