Stem for Mixet
Stem for Mixet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass and plastic construction for durability
- For tub and shower applications
- For use in mixet single handle tub and shower faucet applications
- Designed for original, non-pressure balance mixet valves (valve not included)
- Easy to install with a screwdriver and wrench
- Includes one 6-1/8 in faucet stem, one 3-3/16 in H x 1-15/16 in W extended chrome retainer nut, 2 brass washers, and 1 nylon washer
- Brass and chrome finish
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Mixet
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039166076574
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in