This product requires certification to purchase.

Supply Stop Key Handle in Polished Chrome

BrassCraft

Supply Stop Key Handle in Polished Chrome

  • Fast #
  • Part #BS1510C
  • Item #655780
  • Manufacturer Part #S15-10 C
5 out of 5 Customer Rating
Brand image
BrassCraft

Supply Stop Key Handle in Polished Chrome

  • Fast #
  • Part #BS1510C
  • Item #655780
  • Manufacturer Part #S15-10 C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 350
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • BrassCraft's loose key is used with our 1/2 turn angle and straight loose key water supply stops. The stops does not have a handle, but comes with key for on/off operation. Great for ensuring stop remains in desired position.
  • Made of zinc
  • Replacement Loose Key Handle for BrassCraft Multi-Turn Water Stop
  • Multi-Purpose
  • For use with BrassCraft 1/4 turn water shut-off valves
  • Replacement key for BrassCraft water supply stops
  • Loose key style stop helps prevent accidental opening of closing of valve
  • One-piece shut-off mechanism provides smooth on-off operation
  • Rough zinc
  • For indoor use
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
1-3/4 in
Width
2 in
Characteristics & Features
Color Finish Name
Zinc
Material
Die Cast Zinc
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
No
UPC
026613041780