Trim Kit for Mixet MTR-5
Trim Kit for Mixet MTR-5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with original non-pressure balanced valves
- For use with Mixed faucets
- Made of brass, plastic and steel
- Chrome trim and faucet handles will easily complement any bathroom decor
- Trim pieces only, Mixed valves are not included
- OEM number: MTR-5 MET
- Includes all the pieces you need to update and repair your tub and shower faucet
- Includes volume control handle, temperature control lever, 5-1/2 in escutcheon and set screw
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Mixet MTR-5
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Escutcheon Height:
- 5-1/2 in
- Escutcheon Width:
- 5-1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Part Type:
- Trim Kit
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6583 lb
- Width:
- 9-1/2 in