Tub/Shower Rebuild Kit for Eljer Faucets in Chrome
Tub/Shower Rebuild Kit for Eljer Faucets in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of brass and steel
- For 3-Handle Tub/Shower Applications
- For use with Eljer faucets
- Old Style Heavy Pattern for Lusterline. Includes Handles, Escutcheons, Stems and Bibb Seats
- Chrome finish
- 1 per box
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Faucet Part Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039166102341
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in