This product requires certification to purchase.

Tub/Shower Rebuild Kit for Sterling Faucets In Chrome

BrassCraft

Tub/Shower Rebuild Kit for Sterling Faucets In Chrome

  • Fast #
  • Part #BSK0336
  • Item #1764486
  • Manufacturer Part #SK0336
3.3 out of 5 Customer Rating
Brand image
BrassCraft

Tub/Shower Rebuild Kit for Sterling Faucets In Chrome

  • Fast #
  • Part #BSK0336
  • Item #1764486
  • Manufacturer Part #SK0336
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of brass and steel
  • For Tub/Shower Applications
  • For use with Sterling Faucets
  • Rockwell
  • Includes colt tub handle, round escutcheon, escutcheon sleeve, hot/cold tub stem, cap thread gasket, seat, diverter tub handle, diverter tub stem, and hot tub handle
  • For 3 handle faucets
  • O.E.M.Mixet MDXTR-5
  • Chrome finish
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Sterling
Color Finish Name:
Chrome
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Faucet Part Type:
Repair Kit
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
039166045242
WaterSense Labeled:
No
Width:
8-22/25 in