Tub Primer Kit in Polished Chrome
Tub Primer Kit in Polished Chrome
Product Details
Product Details
- Made of brass and steel
- For Tub/Shower Applications
- For use with Price Pfister faucets
- New Verve Style
- Includes tub handles (set), handle caps, round escutcheon, hot/cold stem, cap thread gasket seat, diverter stem and screw
- For 3 handle faucets
- Chrome finish
- 1 per box
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Chrome
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 039166096459
- WaterSense Labeled:
- No
- Width:
- 8