Water Heater Flexible Washer
Water Heater Flexible Washer
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1000 Pallet: 117175Product Details
Product Details
- .940 in. OD x .675 in.ID
- Use to connect water supply to water heater
- Use with natural and LP (propane) gases or electric water heater
Specifications
- Diameter:
- 47/50 in
- Material:
- Rubber
- Product Type:
- Washer
- Smart Home Enabled:
- No
- UPC:
- 026613051970