Plastic Bath and Sink Hair Snare
Zip-It® Plastic Bath and Sink Hair Snare
Product Details
Product Details
- For use in most household sink, shower and tub drains
Documents
Specifications
- Autofeed Cable:
- No
- Cable Length (ft):
- 20 in
- Collection:
- Zip-It®
- Diameter:
- 2
- Fits Pipe Size:
- 1 in - 3 in
- Length:
- 20
- Material:
- Plastic
- Power Source:
- Manual
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- BBC00400
- UPC:
- 088712940128