This product requires certification to purchase.

8 oz. Liquid Polish Can (Case of 8)

BRASSO®

8 oz. Liquid Polish Can (Case of 8)

  • Fast #
  • Part #R76523
  • Item #4442396
  • Manufacturer Part #REC 76523
5 out of 5 Customer Rating
Brand image
BRASSO®

8 oz. Liquid Polish Can (Case of 8)

  • Fast #
  • Part #R76523
  • Item #4442396
  • Manufacturer Part #REC 76523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use on brass beds, brass rails, brass lamps, brass door handles, metal, chrome and stainless steel appliances, metal carpet rods, metal furniture, copper bottom cookware and stainless steel sinks.
  • Cleans, Polish, and Protects
  • Leaves a smooth Polished surface
  • Requires Certification

Specifications

Color Finish Name:
Opaque, Light Tan
Green Seal Certified:
No
Height:
7-63/100 in
Length:
6-13/100 in
Material:
Liquid
Package Quantity:
Case of 8
Size:
8 oz
Width:
5-22/25 in