*CVR* Lead Law Compliant 3/8 X 30 RIGID SPLY TUBE B
*CVR* Lead Law Compliant 3/8 X 30 RIGID SPLY TUBE B
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 3/8" O.D. x 30" Bull nose Tube
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Aged Brass
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- Type:
- B4321/034
- UPC:
- 091388063565