*CVR* SPLY KIT 1/ 2IPS 1/ 2X20 BLNS
*CVR* SPLY KIT 1/ 2IPS 1/ 2X20 BLNS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Oval Handle
- Includes Angle Valve Inlet 1/2" IPS. Outlet 1/2" O.D. Compression (item 400, qty 2).
- Includes 1/2" O.D. x 20" Bull nose Rigid Supply Tube (item 430, qty 2).
- Includes Sure Grip Flange, 1/2" IPS. .84" I.D. x 2-1/2" O.D. x 13/32" HT. (item 442, qty 2)
- Includes 1/2" IPS x 4" Nipple (item 450, qty 2)
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- End Connection 1:
- FIPT
- End Connection 2:
- Compression
- End Connections:
- FIPT x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- Yes
- UPC:
- 091388269738
- Water Supply Connector Type:
- Sink