1/2 in. 20 in. Supply Tube in Antique Nickel
1/2 in. 20 in. Supply Tube in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Oval Handle
- Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
- Includes 3/8" O.D. x 20" Flat Head Rigid Supply Tube (item 436, qty 1).
- Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 20
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Rigid:
- No
- UPC:
- 091388267574
- Water Supply Connector Type:
- Toilet