This product requires certification to purchase.

1/2 in. Brass Toe Activated Drain Kit in Polished Nickel - Natural

Brasstech

1/2 in. Brass Toe Activated Drain Kit in Polished Nickel - Natural

  • Fast #
  • Part #N274-15
  • Item #1483717
  • Manufacturer Part #274-15
4.8 out of 5 Customer Rating
Brand image
Brasstech

1/2 in. Brass Toe Activated Drain Kit in Polished Nickel - Natural

  • Fast #
  • Part #N274-15
  • Item #1483717
  • Manufacturer Part #274-15
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Toe Activated
  • Includes 2 hole faceplate with screws
  • Includes Brasstech No. 272 and No. 266
  • Requires Certification

Specifications

Color Finish Name:
Polished Nickel - Natural
Fits Pipe Size:
1/2 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388290602