This product requires certification to purchase.

1/2 in. Compression Inlet Cross Handle Lavatory Supply Kit in Polished Chrome

Brasstech

1/2 in. Compression Inlet Cross Handle Lavatory Supply Kit in Polished Chrome

  • Fast #
  • Part #B498X/26
  • Item #1957141
  • Manufacturer Part #498X/26
4.5 out of 5 Customer Rating
Brand image
Brasstech

1/2 in. Compression Inlet Cross Handle Lavatory Supply Kit in Polished Chrome

  • Fast #
  • Part #B498X/26
  • Item #1957141
  • Manufacturer Part #498X/26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403X, qty 2).
  • Includes 1/2" O.D. x 20" Bull nose Rigid Supply Tube (item 431, qty 2).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 2)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Length:
20
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
Type:
B498X/26
UPC:
091388882203
Water Supply Connector Type:
Sink