This product requires certification to purchase.

1/2 IPS X 1/2 Cross Closet Supply Kit Polished Nickel

Brasstech

1/2 IPS X 1/2 Cross Closet Supply Kit Polished Nickel

  • Fast #
  • Part #B483X/15
  • Item #1348312
  • Manufacturer Part #483X/15
4.9 out of 5 Customer Rating
Brand image
Brasstech

1/2 IPS X 1/2 Cross Closet Supply Kit Polished Nickel

  • Fast #
  • Part #B483X/15
  • Item #1348312
  • Manufacturer Part #483X/15
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 1/2" O.D. Compression (item 402X, qty 1).
  • Includes 1/2" O.D. x 20" Flat Head Rigid Supply Tube (item 434,qty 1).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
20
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
Type:
HGUH95A090C5XE
UPC:
091388268427
Water Supply Connector Type:
Toilet