1-1/4 in. Brass P-Trap Extension with Box Flange
1-1/4 in. Brass P-Trap Extension with Box Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Includes 1-1/4" x 1-1/4" P Trap (item 301, qty 1)
- Include High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
- 24" Wall bend tube
Specifications
- Cleanout:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Height:
- 5-7/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 091388846380