This product requires certification to purchase.

1-1/4 in. Brass Sink Trap in Satin Nickel

Brasstech

1-1/4 in. Brass Sink Trap in Satin Nickel

  • Fast #
  • Part #N3016-15S
  • Item #3722048
  • Manufacturer Part #3016-15S
5 out of 5 Customer Rating
Brand image
Brasstech

1-1/4 in. Brass Sink Trap in Satin Nickel

  • Fast #
  • Part #N3016-15S
  • Item #3722048
  • Manufacturer Part #3016-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1-1/4" x 1-1/2" bushing adapter for connection to 1-1/2" sewer line (item 301-2, qty 1)
  • Include High box flange. 1-1/4" I.D. x 3" O.D. x 1-3/4" Height. (item 314, qty 1)
  • Requires Certification

Specifications

Cleanout:
No
Color Finish Name:
Satin Nickel
Height:
5-1/16 in
IAPMO Listed:
No
Length:
14-3/16 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
091388847257