1-1/4 x 8 in. Brass Slip Joint Extension Tube
1-1/4 x 8 in. Brass Slip Joint Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Slip Joint Style
- Works for all 1-1/4" drains
- 1-1/4" O.D. x 8" slip joint tube
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388856129