This product requires certification to purchase.

1-1/4 x 8 in. Brass Slip Joint Extension Tube

Brasstech

1-1/4 x 8 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #B328/15
  • Item #1485468
  • Manufacturer Part #328/15
3.3 out of 5 Customer Rating
Brand image
Brasstech

1-1/4 x 8 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #B328/15
  • Item #1485468
  • Manufacturer Part #328/15
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Slip Joint Style
  • Works for all 1-1/4" drains
  • 1-1/4" O.D. x 8" slip joint tube
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
End Connection 1:
OD Compression
End Connection 2:
Slip
End Connections:
OD Compression x Slip
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Length:
8 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388329609