This product requires certification to purchase.

1-1/4 x 8 in. Brass Threaded Tailpiece

Brasstech

1-1/4 x 8 in. Brass Threaded Tailpiece

  • Fast #
  • Part #N327-10
  • Item #3868392
  • Manufacturer Part #327-10
3.6 out of 5 Customer Rating
Brand image
Brasstech

1-1/4 x 8 in. Brass Threaded Tailpiece

  • Fast #
  • Part #N327-10
  • Item #3868392
  • Manufacturer Part #327-10
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Threaded on both ends
  • 1-1/4" x 8" Tail piece
  • Works only with Brasstech item #324, 325 and 326
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Connection Type:
Threaded
Diameter:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
IAPMO Listed:
No
Length:
8 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388856006