1-1/2 in. Brass P-Trap in Antique Brass
1-1/2 in. Brass P-Trap in Antique Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- "P" Trap - 1-1/2" x 1-1/2", 17 gauge (item 300, qty1)
- "P" Trap - Fits 1-1/2" or 1-1/4" drain tailpiece
- "P" Trap - 8-3/16" tube bend CL to wall length
- High Box Wall Flange - deep design for 1-1/2” O.D. tube interface
Specifications
- Cleanout:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Gauge (metal):
- 17 ga
- Height:
- 6-5/8 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 091388473401