1-1/2 in. Brass P-Trap in Oil Rubbed Bronze
1-1/2 in. Brass P-Trap in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Solid brass construction
- "P" Trap - 1-1/2" x 1-1/2", 17 gauge (item 300, qty1)
- Available in 27 unique Finishes
- High Box Wall Flange - deep design for 1-1/2” O.D. tube interface
- "P" Trap - 8-3/16" tube bend CL to wall length
- "P" Trap - Fits 1-1/2" or 1-1/4" drain tailpiece
Specifications
- Cleanout:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Gauge (metal):
- 17 ga
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in