This product requires certification to purchase.

1-1/2 in. IPS Lift and Turn Bath Plug Polished Chrome

Brasstech

1-1/2 in. IPS Lift and Turn Bath Plug Polished Chrome

  • Fast #
  • Part #B270/26
  • Item #1202800
  • Manufacturer Part #270/26
5 out of 5 Customer Rating
Brand image
Brasstech

1-1/2 in. IPS Lift and Turn Bath Plug Polished Chrome

  • Fast #
  • Part #B270/26
  • Item #1202800
  • Manufacturer Part #270/26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lift & Turn Style
  • 1-1/2" IPS coarse thread
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
IPS
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Thread Type:
Coarse
Tub Depth:
2-3/50 in
UPC:
091388294709