1/2 x 3/8 in. Compression x OD Compression Oval Handle Straight Supply Stop Valve in Polished Gold
Model 412 1/2 x 3/8 in. Compression x OD Compression Oval Handle Straight Supply Stop Valve in Polished Gold
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Oval handle
- 1/2 in. Compression inlet
- 3/8 in. O.D. compression outlet
-
Lead Law Compliant
Specifications
- Collection:
- Model 412
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Type:
- Oval
- Height:
- 1-97/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-23/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 091388347306
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 1-2/25 in