1-5/8 - 1-3/4 in. Bathroom Sink Drain with Dome Cap in English Bronze
1-5/8 - 1-3/4 in. Bathroom Sink Drain with Dome Cap in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Dome Cap Style
- Drain Tailpiece is unpolished
- No overflow holes
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- B499-1/07
- UPC:
- 091388882296