1-Hole Waste and Overflow Face Plate with Screw in Polished Chrome
1-Hole Waste and Overflow Face Plate with Screw in Polished Chrome
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single hole faceplate
- 3" Diameter
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- Drain Component Type:
- Face Plate Kit
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- UPC:
- 091388290800