This product requires certification to purchase.

1/2 in. IPS x 1/2 in. O.D. Lavatory Supply Kit with Cross Handle in Satin Brass

Brasstech

1/2 in. IPS x 1/2 in. O.D. Lavatory Supply Kit with Cross Handle in Satin Brass

  • Fast #
  • Part #B492X/04
  • Item #3724871
  • Manufacturer Part #492X/04
5 out of 5 Customer Rating
Brand image
Brasstech

1/2 in. IPS x 1/2 in. O.D. Lavatory Supply Kit with Cross Handle in Satin Brass

  • Fast #
  • Part #B492X/04
  • Item #3724871
  • Manufacturer Part #492X/04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle
  • Includes Angle Valve Inlet 1/2" IPS. Outlet 1/2" O.D. Compression (item 400X, qty 2).
  • Includes 1/2" O.D. x 20" Bull nose Rigid Supply Tube (item 430, qty 2).
  • Includes Sure Grip Flange, 1/2" IPS. .84" I.D. x 2-1/2" O.D. x 13/32" HT. (item 442, qty 2)
  • Includes 1/2" IPS x 4" Nipple (item 450, qty 2)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
End Connection 1:
FIPT
End Connection 2:
Compression
End Connections:
FIPT x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid:
Yes
Type:
B492X/04
UPC:
091388270048
Water Supply Connector Type:
Sink