This product requires certification to purchase.

1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve in Oil Rubbed Bronze

Brasstech

1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #N416X-10B
  • Item #1480817
  • Manufacturer Part #416X-10B
5 out of 5 Customer Rating
Brand image
Brasstech

1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #N416X-10B
  • Item #1480817
  • Manufacturer Part #416X-10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Cross handle
  • 1/2" sweat x 3/8" O.D. compression
  • Includes 11/16" bell flange
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Handle Material:
Brass
Handle Type:
Cross
Height:
2-63/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-13/100 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Recommended Valve Application:
Residential
UL Listed:
No
UPC:
091388247781
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Cross Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
7-13/100 in