1/2 x 4 in. IPS Brass Nipple in Satin Nickel
1/2 x 4 in. IPS Brass Nipple in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connection Type:
- IPS
- Diameter:
- 1/2 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Sizes:
- 1/2 in
- Length:
- 4 in
- Material:
- Brass
- Product Type:
- Nipple