This product requires certification to purchase.

2-1/3 in. Bathroom Sink Drain in Unlacquered Brass

Brasstech

2-1/3 in. Bathroom Sink Drain in Unlacquered Brass

  • Fast #
  • Part #N3301-03N
  • Item #7508011
  • Manufacturer Part #3301-03N
4.9 out of 5 Customer Rating
Brand image
Brasstech

2-1/3 in. Bathroom Sink Drain in Unlacquered Brass

  • Fast #
  • Part #N3301-03N
  • Item #7508011
  • Manufacturer Part #3301-03N
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Push pop-up style
  • Drain tailpiece is unpolished
  • Fits 1-5/8" to 1-3/4" opening
  • No overflow holes
  • 1-1/4" O.D. tailpiece
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Drain Opening:
1-3/4
Grid Drain Material:
Brass
Product Type:
Drain Assembly
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Diameter:
2-1/3
Tailpiece Style:
Straight
UPC:
713057373187