This product requires certification to purchase.

2-3/16 in. Bathroom Sink Drain in Forever Brass - PVD

Brasstech

2-3/16 in. Bathroom Sink Drain in Forever Brass - PVD

  • Fast #
  • Part #B330/01
  • Item #7508003
  • Manufacturer Part #330/01
5 out of 5 Customer Rating
Brand image
Brasstech

2-3/16 in. Bathroom Sink Drain in Forever Brass - PVD

  • Fast #
  • Part #B330/01
  • Item #7508003
  • Manufacturer Part #330/01
5 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Push pop-up style
  • Drain tailpiece is unpolished
  • Fits 1-5/8" to 1-3/4" opening
  • Includes overflow holes
  • 1-1/4" O.D. tailpiece
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass PVD
Drain Opening:
1-3/4 in
Grid Drain Material:
Brass
Overflow Included:
Yes
Product Type:
Drain Assembly
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Diameter:
2-3/16 in
Tailpiece Style:
Straight
UPC:
713057372890