2-3/16 in. Bathroom Sink Drain in Polished Nickel - Natural
This product has been replaced by
Manufacturer Part #450558
2-3/16 in. Bathroom Sink Drain in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Push pop-up style
- Drain tailpiece is unpolished
- Fits 1-5/8" to 1-3/4" opening
- Includes overflow holes
- 1-1/4" O.D. tailpiece
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Opening:
- 1-3/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Drain Assembly
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Style:
- Straight
- UPC:
- 713057372883