This product requires certification to purchase.

2-3/50 in. Brass Lift & Turn Drain in Flat Black

Brasstech

2-3/50 in. Brass Lift & Turn Drain in Flat Black

  • Fast #
  • Part #N270-56
  • Item #1478786
  • Manufacturer Part #270-56
5 out of 5 Customer Rating
Brand image
Brasstech

2-3/50 in. Brass Lift & Turn Drain in Flat Black

  • Fast #
  • Part #N270-56
  • Item #1478786
  • Manufacturer Part #270-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Lift & turn style
  • 1-1/2" IPS coarse thread
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Connection Type:
IPS
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Overflow Included:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Thread Type:
Coarse
Tub Depth:
2-3/50 in
UPC:
091388210990
Width:
2-813/1000 in